Shop All LED Light Bulbs
Signify
LED, 8 W, A19, Medium Screw (E26)
Mfr # 8A19/LED/GREEN/P/ND 120V 4/1FB
Zoro # G3584951
original price:
$4.85
11% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
Product Information
- Brand Signify
- MFR # 8A19/LED/GREEN/P/ND 120V 4/1FB
- Zoro # G3584951
- UPC # 046677463229
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 4-3/16" |
Light Bulb Dia. | 2-3/8" |
Overall Length | 4 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tapered Metal Baffle, 6100 (6100WB)
- MEGUIARS SWIRL REMVR #9 PRO 16 OZ/ 473ML (MGM-0916)
- ILC Replacement for Germicidal Gph357t5l/ho/4p replacement light bulb lamp (GPH357T5L/HO/4P GERMICIDAL)
- PHILIPS LIGHTING 17.5w T8 4100k Led Bulb (456590)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- Signify LED Light Bulbs