Shop All LED Light Bulbs
Signify
LED, 60 W, BA11, Medium Screw (E26)
Mfr # 5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20
Zoro # G704223481
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape BA11
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20
- Zoro # G704223481
- UPC # 046677575175
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 3/8 in |
Overall Length | 3 5/6 in |
Description
LED Candle Replacement,Candle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips F96T12/Cw/Ho/Ew/Alto 15PK (F96T12/CW/HO/EW/ALTO)
- SUNLITE 48" Rectangle LED Bracket Fixture Dimmable ETL Listed 30K 40K 50K CCT Tunable, White Finish (82097-SU)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- ILC Replacement for GE General Electric G.E 22178 replacement light bulb lamp (22178 GE GENERAL ELECTRIC G.E)
- SIGNIFY HID LED, 60 W, Mogul Screw (EX39) (60WP/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 60 W, Mogul Screw (EX39) (60WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (10PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-G)
- Signify LED Light Bulbs