Shop All LED Light Bulbs
Signify
LED, 5 W, BA11, Candelabra Screw (E12)
Mfr # 5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20
Zoro # G504223476
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20
- Zoro # G504223476
- UPC # 046677575168
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 4 1/3 in |
Bulb Dia. | 1 3/8 in |
Description
LED Candle Replacement,Candle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32V-3CCT/MF15/P/20/1)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Clear LED Lght Bulb, 3000K, 2PK (861519)
- Signify LED Light Bulbs