Shop All LED Light Bulbs
Signify
LED, 3.3 W, B11, Candelabra Screw (E12)
Mfr # 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20
Zoro # G9081455
original price:
$7.95
33% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20
- Zoro # G9081455
- UPC # 046677461874
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 3/8 in |
Overall Length | 4 in |
Description
LED,3.3 W,B11,Candelabra Screw (E12)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (194-2PK)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- LIGHTOLIER Round Downlight, 3000K, Black, 5" (S5R830K7BK)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/927/P/E26/ND 6/1FB T20)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21210)
- Signify LED Light Bulbs