Shop All LED Light Bulbs
Signify
LED, 20 W, AR111, (G53)
Mfr # 20AR111/LED/930/F25 DIM 12V 6/1FB
Zoro # G7595683
original price:
$27.49
9% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX5.3)
- Bulb Housing Plastic
- Bulb Shape AR111
- Dimmable Yes
- Voltage 12V AC
Product Information
- Brand Signify
- MFR # 20AR111/LED/930/F25 DIM 12V 6/1FB
- Zoro # G7595683
- UPC # 046677552398
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 3/8 in |
Overall Length | 2 1/2 in |
Description
LED,20 W,AR111, (G53)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- SIGNIFY Led Par Lamp 6Pk (13PAR38/F35 3000 DIM SO)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- Signify LED Light Bulbs