Shop All LED Light Bulbs
Signify
LED, 17 W, PL-L, 4-Pin (2G11)
Mfr # 17PL-L/COR/22-840/MF22/G/4P 10/1
Zoro # G203508744
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (2G11)
- Bulb Housing Glass
- Bulb Shape PL-L
- Dimmable Yes
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 17PL-L/COR/22-840/MF22/G/4P 10/1
- Zoro # G203508744
- UPC # 046677575120
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/4 in |
Overall Length | 22 1/3 in |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 2 ft |
Description
LED,17 W,PL-L,4-Pin (2G11)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY LED BA11 E26 SW 40W 3PK (566679)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- Signify LED Light Bulbs