Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 16.9 W, T8, Medium Bi-Pin (G13) (Discontinued)
Mfr # 16.5T8/MAS/48-850/MF25/P/DIM 25/1
Zoro # G503508765
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 16.5T8/MAS/48-850/MF25/P/DIM 25/1
- Zoro # G503508765
- UPC # 046677575571
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16.9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.