Shop All LED Light Bulbs
Signify
LED, 16 W, T8, Medium Bi-Pin (G13)
Mfr # 16T8/LED/48-850/UF18/G 10/1
Zoro # G0145757
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Product Information
- Brand Signify
- MFR # 16T8/LED/48-850/UF18/G 10/1
- Zoro # G0145757
- UPC # 046677539986
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 47-1/4" |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 330V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- SYLVANIA CFL, 18 W, T4, 2-Pin (G24d-2) (21109)
- ILC Replacement for Advance Rzt-3s32 (RZT-3S32 ADVANCE)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Tube, 1300 lm, 3500K Color Temp., 11.5W (11.5T8/COR/36-835/MF13/G 10/1)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- Signify LED Light Bulbs