Shop All LED Light Bulbs
Signify
LED, 14.5 W, T8, Medium Bi-Pin (G13)
Mfr # 14.5T8/COR/48-850/MF21/G 10/1
Zoro # G101113620
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 14.5T8/COR/48-850/MF21/G 10/1
- Zoro # G101113620
- UPC # 046677563554
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 47 1/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Trim (L4RBW)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31825-4PK)
- Signify LED Light Bulbs