Shop All LED Light Bulbs
Signify
LED, 13.5 W, PAR38, Medium Screw (E26)
Mfr # 13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF
Zoro # G010040093
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Dimmable No
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF
- Zoro # G010040093
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 1/6 in |
Bulb Dia. | 122 mm |
Description
LED,13.5 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cooper Lighting R10 Fml-26w/64/4p replacement light bulb lamp (R10 FML-26W/64/4P COOPER LIGHTING)
- STREAMLIGHT Blue Lens For Stinger (75116)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/950/FR/P/ND 4/1FB)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- Signify LED Light Bulbs