Shop All LED Light Bulbs
Signify
LED, 12 W, Tube, 4-Pin (GX24q)
Mfr # 12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1
Zoro # G8299754
product price: $29.95
/ea
Sold in multiples of 10 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable Yes
- Voltage 25 to 55V AC
Product Information
- Brand Signify
- MFR # 12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1
- Zoro # G8299754
- UPC # 046677476120
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Dia. | 1 1/8 in |
Description
LED,12 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- SYLVANIA LED Bulb, TrackRecessed, 65 W Equivalent, E26 Lamp Base, Dimmable, Frosted, 2700 K Color Temp (79622)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-840/IF15/P/4P/DIM 10/1)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- ILC Replacement For BULBRITE, SM160725D83003 (SM16-07-25D-830-03)
- Signify LED Light Bulbs