Shop All LED Light Bulbs
Signify
LED, 10 W, T8, Medium Bi-Pin (G13)
Mfr # 10T8/COR/48-835/IF15/G/DIM 10/1
Zoro # G3314290
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Light Distribution Downward
Product Information
- Brand Signify
- MFR # 10T8/COR/48-835/IF15/G/DIM 10/1
- Zoro # G3314290
- UPC # 046677553227
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 1/8 in |
Overall Length | 47 1/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 1,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (10PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- Signify LED Light Bulbs