Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, T6 Bulb Shape, 15.0W (Discontinued)
Mfr # 15T6 140-150V 24/1
Zoro # G1614880
This Product is Discontinued
Key Features
- Lighting Technology Incandescent
- Bulb Min. Starting Temp. -10 Degrees F
- For Enclosed Fixtures No
- Max. Overall Bulb Length 3"
- Watts 15W
Product Information
- Brand Signify
- MFR # 15T6 140-150V 24/1
- Zoro # G1614880
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 3" |
Max Overall Bulb Length | 3" |
Light Bulb Dia. | 1" |
Overall Length | 3 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Lumens 100, Light Technology Incandescent, Shatter-Resistant No, Trade Number 15T6 140/24/1, Voltage 150V AC, Watts 15W, Bulb Beam Angle 0 Degrees , Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 3 in, Light Distribution Flood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.