Shop All LED Light Bulbs
Signify
Hue Lightstrip Plus
Mfr # 800276
Zoro # G5511279
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Signify
- MFR # 800276
- Zoro # G5511279
- UPC # 46677800277
- Country of Origin China
- Category LED Light Bulbs
Description
The Philips Hue Light strip Plus Dimmable LED Smart Light is the most flexible light source imaginable. Shape the strip in nearly any form and attach it to any solid surface. Take control of your home lighting wirelessly with a smart device. Set your lights to power on with the morning sun gently waking you or to turn on and off as you leave or arrive home. Transform your living room bedroom kitchen and other rooms with millions of colors and shades of white light or to sync to games music and movies for enhanced experiences. Install the flexible Lightstrip under bars bed frames or cabinets with included adhesive tape. Trim it to the perfect size with the included cut marks. Connect it to a Hue Bridge (sold separately) to control your lighting. Light the entire home with versatile accessories (sold separately) such as Hue Dimmer Switch Hue Tap or Hue Motion Sensor. The Lightstrip works with Amazon Alexa Apple HomeKit and Google Assistant for voice control Nest and Samsung SmartThings for smart home automation and includes an 80-in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 8 in. Trim for CLR8 Downlight, Oil Rubbed Bronze (CLR8-TR-OB)
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- LARSON ELECTRONICS String Light, 100 ft., LED, 125V, 100W (WAL-SL-10-LED-12.3-1227-5.15)
- WORLD MARKETING OF AMERICA Reddyheat Photocell Kit (PP216)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- SIGNIFY Hue A19 E26 Wca 60W (548487)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- Signify LED Light Bulbs