Shop All HID Light Bulbs
Signify
High Pressure Lamp, ED18 Bulb Shape, 400W
Mfr # C400S51/2
Zoro # G1613243
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Usage Indoor/Outdoor
- Bulb Base Type Mogul Screw (E39)
- ANSI Code S51
- Bulb Beam Angle 360 Degrees
Product Information
- Brand Signify
- MFR # C400S51/2
- Zoro # G1613243
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 9-3/4" |
Max Overall Bulb Length | 9-3/4" |
Light Bulb Dia. | 2-1/4" |
Bulb Dia. | 2 1/4 in |
Overall Length | 9 3/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Housing Glass, Bulb Shape ED18, Color Rendering Index 21, Color Temperature 2100K, Lumens 50,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 115V, Watts 401.5 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 40,000 hr, ANSI Code S51, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S6731)
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- ILC Replacement for Philips 31965-7 replacement light bulb lamp, 2PK (31965-7 PHILIPS)
- Signify HID Light Bulbs