Shop All LED Light Bulbs
Signify
HID LED, 450 W, ED23-1/2, EX39
Mfr # 450CC/LED/840/LS EX39 BB 3/1
Zoro # G804196869
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Signify
- MFR # 450CC/LED/840/LS EX39 BB 3/1
- Zoro # G804196869
- UPC # 046677564735
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 12 1/8 in |
Length | 12 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 5 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant Yes, Voltage 277 to 480V AC, Watts 450 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE Quick Charging 3.0 USB Charger Adapter (QC3.0)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- ELK HOME Bradley 30.5'' High 1-Light Table Lamp (H0019-10363)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/850/LS EX39 BB 3/1)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-830/IF20/G/DIM 10/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- Signify LED Light Bulbs