Shop All LED Light Bulbs
Signify
HID LED, 34 W, ED90, Mogul Screw (EX39)
Mfr # 34GC/LED/840/ND EX39 BB 6/1
Zoro # G606115969
original price:
$56.99
4% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ED90
- Dimmable No
- Voltage 120 to 277V AC
- Watts 34 W
Product Information
- Brand Signify
- MFR # 34GC/LED/840/ND EX39 BB 6/1
- Zoro # G606115969
- UPC # 046677578923
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 5/8 in |
Overall Length | 218 mm |
Length | 8 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED90, Bulb Style Not Applicable, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 34 W, Length 8 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED, 10.5 W, T8, Medium Bi-Pin (G13) (10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- Signify LED Light Bulbs