Shop All LED Light Bulbs
Signify
HID LED, 19 W, ED75, Medium Screw (E26)
Mfr # 19GC/LED/850/ND E26 BB 6/1
Zoro # G506115960
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 19GC/LED/850/ND E26 BB 6/1
- Zoro # G506115960
- UPC # 046677578862
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 183 mm |
Length | 7 1/4 in |
Bulb Dia. | 3 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 19 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, PAR16, 5.0W, 2700-2200K, GU10 (4GU10/LED/927-22/F35/G/WG/T20 10/1)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- CURRENT BR40 E26 (Medium) LED Floodlight Bulb Soft White 85 Watt Equivalence (24261)
- Signify LED Light Bulbs