Shop All LED Light Bulbs
Signify
HID LED, 165 W, Mogul Screw (EX39)
Mfr # 165HB/LED/840/ND WB UDL BB G2 4/1
Zoro # G303457836
original price:
$124.99
8% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Wide 120 Degrees
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 165HB/LED/840/ND WB UDL BB G2 4/1
- Zoro # G303457836
- UPC # 046677563981
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 11 1/2 in |
Overall Length | 11 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr Limited |
Bulb Dia. | 9 7/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 25,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 165 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK2 (ZUSA-LDP-5A)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- SIGNIFY 65w Br30 Sw Led Bulb, 6PK (362103)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- Signify LED Light Bulbs