Shop All Halogen Light Bulbs
This Product is Discontinued
Signify
Halogen Lamp, T4 Bulb Shape, 75W (Discontinued)
Mfr # BC75Q/CL
Zoro # G1614354
This Product is Discontinued
Key Features
- Bulb Designation BC50Q/CL/12/1PK
- Lighting Technology Halogen
- Bulb Primary Application General Purpose
- Three-Way No
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # BC75Q/CL
- Zoro # G1614354
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 3" |
Max Overall Bulb Length | 3" |
Light Bulb Dia. | 1" |
Description
Miniature Halogen Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Beam Angle 0 Degrees , Bulb Housing Glass, Bulb Shape T4, Lumens 1,050 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number BC50Q/CL/12/1PK, Voltage 120V AC, Watts 75 W, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F
Restrictions
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.