Shop All Halogen Light Bulbs
Signify
Halogen Lamp, T4 Bulb Shape, 100W
Mfr # BC100Q/CL ESN
Zoro # G1614345
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dimmable Yes
- High Output No
- Max Overall Bulb Length 1-1/4"
- Bulb Finish Clear
Product Information
- Brand Signify
- MFR # BC100Q/CL ESN
- Zoro # G1614345
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 1" |
Overall Length | 1 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2800K, Incandescent Wattage Equivalency 100 W, Lumens 1,600 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number MINICAN 100W/CL, Voltage 120V AC, Watts 100 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB
Restrictions
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIQUA E4 Replacement Lamp (602806)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- NIGHTSTICK Intrinsically Safe Laser Flashlight (XPP-5422GXL)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Thermo Fisher Scientific 100052500 (100052500)
- ILC Replacement for Halco 107120 replacement light bulb lamp (107120 HALCO)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILC Replacement for Osram Sylvania 6.6a/45t4/cl/64317 replacement light bulb lamp (6.6A/45T4/CL/64317 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 1500t3q/cl 240v replacement light bulb lamp (1500T3Q/CL 240V OSRAM SYLVANIA)
- Signify Halogen Light Bulbs