Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 6 W, T5, Miniature Bi-Pin (G5)
Mfr # F6T5/CW PH/25
Zoro # G205976701
product price: $9.55
/ea
Sold in multiples of 25 for $238.75
$238.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 260 lm
- Color Rendering Index 60
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Watts 6 W
Product Information
- Brand Signify
- MFR # F6T5/CW PH/25
- Zoro # G205976701
- UPC # 046677114633
- Country of Origin Poland
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 9 in |
Nominal Length | 3/4 ft |
Bulb Dia. | 3/4 in |
Details
Lumens | 260 lm |
Color Rendering Index | 60 |
Bulb Shape | T5 |
Item | Linear Fluorescent Bulb |
Bulb Base Type | Miniature Bi-Pin (G5) |
Watts | 6 W |
Bulb Designation | F6T5/CW PH/25 |
Voltage | 42V AC |
Dimmable | Yes |
Case Quantity | 25 |
Rated Life | 10,000 hr |
Light Color | White |
Light Technology | Fluorescent |
Amps | 0.16 A |
Bulb Start Type | Preheat |
Bulb UL Type | No UL Type |
Color Temperature | 4100K |
CA Title 20 Compliant | No |
Wattage Equivalency | 6 W LFL |
Bulb Power Source | Requires Separate Ballast |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 260 lm, Light Technology Fluorescent, Nominal Length 3/4 ft, Watts 6 W, Voltage 42V AC, Amps 0.16 A, Bulb Start Type Preheat, Overall Length 9 in, Rated Life 10,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F6T5/CW PH/25, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/CW ALTO 30PK)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- ILC Replacement for Damar F12t4/6400k 17-1/4inch replacement light bulb lamp (F12T4/6400K 17-1/4INCH DAMAR)
- Signify Fluorescent Linear Lamps