Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 59 W, T8, Single Pin (Fa8)
Mfr # F96T8/TL835 PLUS ALTO 25/1
Zoro # G3978771
product price: $19.95
/ea
Sold in multiples of 25 for $498.75
Item requires special delivery charges. A $2.00 per item surcharge will be applied.
$498.75
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 59W LFL
Product Information
- Brand Signify
- MFR # F96T8/TL835 PLUS ALTO 25/1
- Zoro # G3978771
- UPC # 046677236847
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 96" |
Nominal Length | 8 ft |
Overall Length | 96 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,900 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards UL Listed, Bulb Minimum Starting Temperature 50 Degrees F, High Output No, Overall Length 96 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F968/TL835 PLUS ALTO, Bulb Dia. 1 in
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 24ELEDW (24E-LED-W)
- LITHONIA LIGHTING Remote Head, 8 to 30 V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD T)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- ILC Replacement for Hikari G14t5l/4pin replacement light bulb lamp (G14T5L/4PIN HIKARI)
- Signify Fluorescent Linear Lamps