Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 20 W, T12, Medium Bi-Pin (G13)
Mfr # F20T12/CW ALTO 30PK
Zoro # G205976824
product price: $5.15
/ea
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Dimmable No
- Color Rendering Index 62
- Shatter-Resistant No
- Bulb Shape T12
Product Information
- Brand Signify
- MFR # F20T12/CW ALTO 30PK
- Zoro # G205976824
- UPC # 046677273323
- Country of Origin India
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 2 ft |
Overall Length | 23 3/4 in |
Details
Item | Linear Fluorescent Bulb |
Bulb Base Type | Medium Bi-Pin (G13) |
Dimmable | No |
Color Rendering Index | 62 |
Shatter-Resistant | No |
Bulb Shape | T12 |
Lumens | 1,200 lm |
Watts | 20 W |
Bulb Housing | Glass |
Bulb Designation | F20T12/CW ALTO |
Case Quantity | 30 |
Light Color | White |
Light Technology | Fluorescent |
Bulb Start Type | Preheat |
Rated Life | 9,000 hr |
CA Title 20 Compliant | No |
Bulb UL Type | No UL Type |
Wattage Equivalency | 20 W LFL |
Color Temperature | 4100K |
Bulb Power Source | Requires Separate Ballast |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 1,200 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Bulb Start Type Preheat, Overall Length 23 3/4 in, Rated Life 9,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F20T12/CW ALTO, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- ILC Replacement for UVP 95-0158-04 254nm replacement light bulb lamp (95-0158-04 254NM UVP)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- SIGNIFY Philips 13 W PL-C 1.06 in. D X 4.7 in. L Fluorescent Tube Light Bulb Cool White A-Line (383133)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- ILC Replacement for Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO STERILIGHT)
- Signify Fluorescent Linear Lamps