Shop All LED Light Bulbs
Signify
Corn Cob TrueForce CorePro, Amps: 0.15
Mfr # 18CC/LED/850/ND E26 G2 BB 6/1
Zoro # G1154497
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape Cylindrical
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Signify
- MFR # 18CC/LED/850/ND E26 G2 BB 6/1
- Zoro # G1154497
- UPC # 046677559656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1/8 in |
Overall Length | 5 3/4 in |
Length | 5 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 1/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 2,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 18 kW, Length 5 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- ILC Replacement for American Ultraviolet Gml100 replacement light bulb lamp (GML100 AMERICAN ULTRAVIOLET)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31860-4PK)
- Signify LED Light Bulbs