Shop All Fluorescent Linear Lamps
Signify
35.5 W, T5, Miniature Bi-Pin (G5)
Mfr # F35T5/841/ALTO 40PK
Zoro # G103677052
product price: $10.85
/ea
Sold in multiples of 40 for $434.00
$434.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shatter-Resistant No
- Bulb Designation FDH-35/40/1B-L/P-G5-16/1450
- Rated Life 24,000 hr
- Light Technology Fluorescent
- Color Rendering Index 85
Product Information
- Brand Signify
- MFR # F35T5/841/ALTO 40PK
- Zoro # G103677052
- UPC # 046677230951
- Country of Origin Netherlands
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 3/4 in |
Overall Length | 57 5/8 in |
Nominal Length | 5 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,650 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 35.5 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Amps 0.175 A, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 57 5/8 in, Rated Life 24,000 hr
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- SIGNIFY Philips 13 W PL-C 1.06 in. D X 4.7 in. L Fluorescent Tube Light Bulb Cool White A-Line (383133)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- SIGNIFY T5 Fluorescent 40PK (F14T5/835)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- ILC Replacement for Viqua Qs-330 Lamp, Quartz Sleeve, O-rings replacement light bulb lamp (QS-330 LAMP, QUARTZ SLEEVE, O-RINGS VIQUA)
- Signify Fluorescent Linear Lamps