Shop All Incandescent Light Bulbs
This Product is Discontinued
Signify
15 W, T6, Candelabra Screw (E12), PK2 (Discontinued)
Mfr # BC15T6 140-150V 12/2 TP
Zoro # G705976768
This Product is Discontinued
Key Features
- Bulb Shape T6
- Bulb Base Type Candelabra Screw (E12)
- Watts 15 W
- Lumens 100 lm
- Voltage 150V AC
Product Information
- Brand Signify
- MFR # BC15T6 140-150V 12/2 TP
- Zoro # G705976768
- UPC # 046677416102
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6 |
Bulb Base Type | Candelabra Screw (E12) |
Watts | 15 W |
Lumens | 100 lm |
Voltage | 150V AC |
Dimmable | No |
Item | Incandescent Bulb |
Bulb Beam Angle | 360 Degrees |
Bulb Housing | Glass/Metal |
Bulb Designation | BC15T6 140-150V 12/2 TP |
Bulb Primary Application | Exit Sign |
Bulb Finish | Clear |
Shatter-Resistant | No |
Light Color | White |
Light Technology | Incandescent |
Color Temperature | 2700K |
Color Rendering Index | 100 |
Rated Life | 2,000 hr |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass/Metal, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 100 lm, Light Technology Incandescent, Shatter-Resistant No, Voltage 150V AC, Watts 15 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable No, Light Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.