Shop All Repair Kits
Signet
Paddlewheel Repair Kit, Blue Cap
Mfr # 3-2536.321-1
Zoro # G4657484
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blue Cap
- Material of Construction Polypropylene, Titanium, FPM
- Green Environmental Attribute Does Not Contain PVC
- For Use With Mfr. No. 3-2536
- Includes Paddlewheel Rotor, Pin, (2) FPM O-Rings
Product Information
- Brand Signet
- MFR # 3-2536.321-1
- Zoro # G4657484
- Country of Origin United States
- Category Repair Kits
Details
Type | Blue Cap |
Material of Construction | Polypropylene, Titanium, FPM |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | Mfr. No. 3-2536 |
Includes | Paddlewheel Rotor, Pin, (2) FPM O-Rings |
Item | Su1210A Retro Heu Fix Asm Rs 0.13Gpf |
Description
Paddlewheel Repair Kit, For Use With Grainger Item Number 5MXP5, 5MXP6, 5MXP7, 5MXP8, Includes (2) FPM O-Rings, Paddlewheel Rotor, Pin, Blue Cap, Material of Construction FPM, Polypropylene, Titanium, For Use With Mfr. No. 3-2536
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" FIP X FIP DROP EAR EL NL (302-228NL)
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- DOMINION FAUCETS Manual 8" Mount, 1 Hole Bathroom Faucet, Chrome (77-1850)
- GEORG FISCHER Venting and Bleed Valve, 3/4 In (161591103)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- KOHLER Cannister Repair Kit, Replacement (GP1229656)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T12)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- Signet Repair Kits