Shop All Flowmeters
Signet
Paddlewheel flowmeter
Mfr # P51530-P0
Zoro # G3037982
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Type Paddlewheel
- For Pipe Size 1/2 to 4 in
- Connection Type BSPT
- Max. Pressure 180 psi @ 68 Degrees F
Product Information
- Brand Signet
- MFR # P51530-P0
- Zoro # G3037982
- UPC # 638845438643
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 4 in |
Width (In.) | 1/2" |
Cable Length (Ft.) | 25 ft |
Height (In.) | 0.5 |
Width | 1/2 in |
Height | 1/2 in |
Connection Size (In.) | GF Insertion Fitting |
Length | 4 in |
Length (In.) | 4" |
Overall Length | 4 in |
Overall Width | 0.5 in |
Overall Height | 0.5 in |
Cable Length | 25 ft |
Description
Mechanical Flowmeter, Product Type Paddlewheel, Flowmeter Type Paddlewheel, Connection Type BSPT, Media Temperature - Maximum 194 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Non-Powered, Housing Material Polypropylene, Rotor Material PVDF, Seal Material Viton, Shaft Material Titanium, Wetted Material PVDF, Titanium, Standards CE Certified, cUL Listed, RoHS, UL Listed, Flow Rate - Maximum 793 gpm, Flow Rate - Minimum 0.95 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- LITTLE GIANT PUMP 24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V (511673)
- HOFFMAN Switch Assembly With Float (DA0393)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- SIGNET Paddlewheel Flowmeter (P51530-P1)
- SIGNET Paddlewheel Flowmeter (3-2536-P1)
- SIGNET Complete Battery Powered System (3-8150-P1)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.5 PPG (MTR103-G)
- Signet Flowmeters