Shop All Flowmeters
Signet
Battery Powered Display/Totalizer
Mfr # 3-8150-1
Zoro # G1433625
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Connection Size 1/2 in to 8 in
- Flow Material Water-Like Liquids
- Connection Type Insertion
- Max. Pressure 150 psi
Product Information
- Brand Signet
- MFR # 3-8150-1
- Zoro # G1433625
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/2 in to 8 in |
Length (In.) | 2 in |
Fitting Size (In.) | 1/2 to 8 |
Overall Length | 2 in |
Overall Width | 3.8 in |
Overall Height | 3.8 in |
Cable Length | 100 ft |
Description
Electronic Flowmeter, Product Type Flow Totalizer, Accuracy +/-0.5 Percent, Connection Size 1/2 in to 8 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 149 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 130 SUS, Voltage - Maximum 3.6V DC, Housing Material Polypropylene, Wetted Material Not Applicable, Standards CE Certified, cUL Listed, ISO 14001, ISO 9001, OHSAS 18001, UL Listed, Unit Of Measure Gallons, Liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Plastic Rotary Drum Pump (TPRP90P)
- DIVERSITECH NC Condensation Pan Switch 24VAC (CC-1)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ64)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- SIGNET Paddlewheel Flowmeter (3-2540-1S)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- SIGNET Paddlewheel Flowmeter (3-2536-P1)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- SIGNET Insertion Magmeter (3-2551-P0-11)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMA-10-SSV)
- Signet Flowmeters