Shop All Electrical Boxes
Sigma
Electrical Box, Outlet Box, 1 Gang
Mfr # 3459906
Zoro # G909947113
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Color Gray
Product Information
- Brand Sigma
- MFR # 3459906
- Zoro # G909947113
- UPC # 31857142537
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- SIGMA Electrical Box, Outlet Box, 1 Gang (3460409)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- CANTEX Electrical Box, 23 cu in, Vapor Proof Box, 1 Gang, PVC, Rectangular (EZ23SN-RG)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- ABB Electrical Box, 34 cu in, Old Work Outlet Box, 2 Gang, PVC, Rectangular (BH234R)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- Sigma Electrical Boxes