Shop All Electrical Box Hardware
Sigma Electric
Outlet Box, Box Accessory, Die-Cast Metal
Mfr # 143854BR
Zoro # G4569458
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Material Die-Cast Metal
- Length 5.51 in
- Width 4.13 in
- Depth 1.62 in
Product Information
- Brand Sigma Electric
- MFR # 143854BR
- Zoro # G4569458
- UPC # 31857343859
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 5.51 in |
Width | 4.13 in |
Depth | 1.62 in |
Details
Item | Outlet Box |
Accessory Type | Box |
Material | Die-Cast Metal |
Color | Bronze |
Description
Sigma's weatherproof round boxes provide a junction for conduits and can be used to mount lampholders and lighting systems. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- Sigma Electric Electrical Box Hardware