Shop All Electrical Box Hardware
Sigma Electric
Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal
Mfr # 14251
Zoro # G8633288
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.54 in
- Width 2.78 in
Product Information
- Brand Sigma Electric
- MFR # 14251
- Zoro # G8633288
- UPC # 31857142513
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.54 in |
Width | 2.78 in |
Depth | 2.01 in |
Details
Item | Outlet Box |
Accessory Type | Box |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: Yes (LC2D09BNE)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14351-5)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Outlet Box, Box Accessory, Die-Cast Metal (143854BR)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- NVENT CADDY Wiring Device Retainer, NOVAL Accessory, Steel (RLC)
- Sigma Electric Electrical Box Hardware