Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, Die-Cast, Round
Mfr # 143854WH
Zoro # G7663893
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Die-Cast
- Opening Shape Round
- Color White
Product Information
- Brand Sigma Electric
- MFR # 143854WH
- Zoro # G7663893
- UPC # 31857643850
- Country of Origin India
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Die-Cast |
Opening Shape | Round |
Color | White |
Description
Sigma's weatherproof round boxes provide a junction for conduits and can be used to mount lampholders and lighting systems. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- QUICKCABLE Neoprene Cable Clamps 1", PK10 (504407-010)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- Sigma Electric Electrical Boxes