Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, 2 Gang, Aluminum, Square
Mfr # 3505369
Zoro # G303896604
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Length 4-1/2 in
- Width 4-1/2 in
Product Information
- Brand Sigma Electric
- MFR # 3505369
- Zoro # G303896604
- UPC # 31857343507
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Color | Brown |
Description
Features
- Assembled Height: 4-1/2 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: Aluminum
- Color: Brown
- Assembled Depth: 2-1/8 in.
- Application: For Use in Wet Locations
- Weather Resistant: Yes
- Number of Knockouts: 1
- ETL Listed: No
- UL Listed: Yes
- Assembled Width: 4-1/2 in.
- CSA Listed: No
- Number in Package: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 2A, 250V AC, Non-Indicating (LPN-RK-2SP)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- SIEMENS CONTACTOR 24V-DC CONTROL RELAY (3RH1140-1BB40)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14256)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- Sigma Electric Electrical Boxes