Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, 1 Gang, Die-Cast
Mfr # 14251-5X
Zoro # G7674999
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Die-Cast
- Conduit Size 1/2 in
- Color Gray
Product Information
- Brand Sigma Electric
- MFR # 14251-5X
- Zoro # G7674999
- UPC # 31857425166
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die-Cast |
Color | Gray |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- ANDERSON POWER PRODUCTS SB350 HSG GRAY BULK (906BK)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14350BR)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- Sigma Electric Electrical Boxes