Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, 1 Gang, Die-Cast
Mfr # 14251-5
Zoro # G1933090
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Die-Cast
- Conduit Size 1/2 in
- Color Gray
Product Information
- Brand Sigma Electric
- MFR # 14251-5
- Zoro # G1933090
- UPC # 31857425159
- Country of Origin India
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die-Cast |
Color | Gray |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Aluminum, Square (3505369)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic (14150WH)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- Sigma Electric Electrical Boxes