Shop All Chemicals Starting with S
This Product is Discontinued
Sigma-Aldrich
Silica Gel, 250g (Discontinued)
Mfr # 214477-250G
Zoro # G1171491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 250 g
- Special Information 230 Mesh, High-Purity Grade (Davisil Grade 923)
- Shelf Life 24 mo
- CAS Number 112926-00-8
Product Information
- Brand Sigma-Aldrich
- MFR # 214477-250G
- Zoro # G1171491
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 250 g |
Details
Item | Silica Gel |
Chemical Container Material | Clear Glass |
Special Information | 230 Mesh, High-Purity Grade (Davisil Grade 923) |
Shelf Life | 24 mo |
CAS Number | 112926-00-8 |
Chemical Container Type | Bottle |
Description
Silica Gel, CAS Number 112926-00-8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information 230 Mesh, High-Purity Grade (Davisil Grade 923)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.