Shop All Chemicals Starting with P
This Product is Discontinued
Sigma-Aldrich
Phloroglucinol, 100g (Discontinued)
Mfr # P1178-100G
Zoro # G1167510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Special Information Bioreagent Plant Cell Culture
- Chemical Formula C6H6O3
- Chemical Container Size 100 g
Product Information
- Brand Sigma-Aldrich
- MFR # P1178-100G
- Zoro # G1167510
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 100 g |
Details
Item | Phloroglucinol |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Special Information | Bioreagent Plant Cell Culture |
Chemical Formula | C6H6O3 |
CAS Number | 108-73-6 |
Chemical Grade | BioReagent |
Molecular Weight | 126.11 |
Chemical Container Type | Bottle |
Description
Phloroglucinol, CAS Number 108-73-6, Molecular Weight 126.11, Chemical Formula C6H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade BioReagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Bioreagent Plant Cell Culture
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.