Shop All Chemicals Starting with H
This Product is Discontinued
Sigma-Aldrich
Hydrogen Peroxide, 500mL, 7722-84-1 (Discontinued)
Mfr # 95321-500ML
Zoro # G1169461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Type Bottle
- CAS Number 7722-84-1
- Molecular Weight 34.01
- Chemical Container Size 500 mL
- Chemical Formula H2O2
Product Information
- Brand Sigma-Aldrich
- MFR # 95321-500ML
- Zoro # G1169461
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrogen Peroxide |
Chemical Container Type | Bottle |
CAS Number | 7722-84-1 |
Molecular Weight | 34.01 |
Chemical Formula | H2O2 |
Shelf Life | 24 mo |
Special Information | For Trace Analysis |
Chemical Container Material | Clear Glass |
Description
Hydrogen Peroxide, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo, Special Information For Trace Analysis
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.