Shop All Electrical Box Covers
Sigma
Electrical Box Cover, Round, Stamped Steel, Blank
Mfr # 3425014
Zoro # G909834642
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4.13 in
- Material Stamped Steel
Product Information
- Brand Sigma
- MFR # 3425014
- Zoro # G909834642
- UPC # 31857142414
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.13 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- SOUTHWIRE Coleman Cable 2177N 4 Outlet Metal Power Block (201638)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426160)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- SIGMA Electrical Box Cover, Rectangular, Stamped Steel, Blank (3426137)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (3425055)
- HAMMOND MFG. Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- Sigma Electrical Box Covers