Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # PS-ASI-10
Zoro # G0312676
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 86
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application General Soldering
- Flame Type Wide Brush Flame
Product Information
- Brand Sievert
- MFR # PS-ASI-10
- Zoro # G0312676
- UPC # 881314632602
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 86 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | General Soldering |
Flame Type | Wide Brush Flame |
Application | General Soldering |
Fuel | Propane |
Propane Btus per Hour | 2300 to 39,000 |
Includes | Hose and Canvas Bag, Regulator, Universal Handle |
Propane Temp. | 1000 to 3400 Degrees F |
Characteristics | Heat Shink Equipment |
Product Type | Outdoor Torch Kit |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 25', Grade T (PW516-25T)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- SIEVERT Burner, Medium Cyclone Burner, 10,500 Btu (3335-90)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK2-04)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- SIEVERT Repair Kit, Roofing, Propane Fuel (PNS-4)
- Sievert Torch and Torch Kits