Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # HSK1-30
Zoro # G0312746
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Instant On/Off
- Series Pro 86
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application General Soldering
Product Information
- Brand Sievert
- MFR # HSK1-30
- Zoro # G0312746
- UPC # 881314470631
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Instant On/Off |
Series | Pro 86 |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | General Soldering |
Application | Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding |
Characteristics | Heat Shink Equipment |
Propane Temp. | 3,400 Degrees F |
Propane Btus per Hour | 39,000 |
Fuel | Propane |
Includes | Adjustable Regulator, Heat-Shrink Burner, Hose, Universal Handle |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- ALPHA FRY Solder W/Rosin Core40/60 (11406)
- AMERICAN TORCH TIP Liner Assembly 15 ft., 200A (62-4315)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- SIEVERT Burner, Cyclone, 9 in. L (2535-06)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- SIEVERT Standard Burner, 293000 Btu (2944-90)
- SIEVERT SIEVERT Hand Torch (2535-48)
- SIEVERT Heating Element for DW3000 (297147)
- TURBOTORCH Torch, Cutting, H Series, No Ignitor (0386-0300)
- Sievert Torch and Torch Kits