Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # TI3470
Zoro # G0312877
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Product Information
- Brand Sievert
- MFR # TI3470
- Zoro # G0312877
- UPC # 881314470815
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Includes | Hand Tightened Regulator, Hose, Torch Assembly With Stand |
Propane Btus per Hour | 225,000 to 375,000 |
Application | Heating, Shrinking, Waterproofing or Welding |
Fuel | Propane |
Propane Temp. | 3,400 Degrees F |
Characteristics | Titanium 60% Lighter Than Steel |
Product Type | Outdoor Torch Kit |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- 3M SPEEDGLAS Welding Helmet, PPA, 8"W, Rachet (06-0600-20SW)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- PLATO Tip Cleaning Sponge (CS-44)
- SIEVERT Torch Kit, Standard, 13 in. L (2295-ETKP)
- SIEVERT Pro Torch, Heavy Duty (435000)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2960)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- RED DRAGON Red Dragon Flame Engineering Weed Burner Torch (VT3-30CS)
- Sievert Torch and Torch Kits