Shop All Torch and Torch Kits
Sievert
Torch Kit, Roofing, Propane Fuel
Mfr # EBK-1
Zoro # G0312831
original price:
$466.55
41% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Manual
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Product Information
- Brand Sievert
- MFR # EBK-1
- Zoro # G0312831
- UPC # 881314632473
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Manual |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Propane Btus per Hour | 225,000 to 375,000 |
Fuel | Propane |
Application | Heating, Shrinking, Waterproofing or Welding |
Characteristics | Embedding and Torch Kit |
Propane Temp. | 1000 to 3400 Degrees F |
Includes | Embedding Tool and Handle Assembly, Flint Striker, Hand Tightened Regulator, Hose, Torch Assembly |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Butane Micro Torch (PW2020)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- BLUE DEMON High Strength, Alum Weld Wire, 0.047x16lb (ER5356-047-16)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-BS)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- SIEVERT Standard Burner, 293000 Btu (2944-90)
- SIEVERT Burner, 40,000 Btu (3341-38)
- SIEVERT Repair Kit, Roofing, Propane Fuel (PNS-4)
- HOT MAX 0-10 PSI Adjustable Propane Regulator, 1/4" NPT In, 1/8" NPT Out (24208)
- Sievert Torch and Torch Kits