Shop All Torch and Torch Kits
This Product is Discontinued
Sievert
Torch Kit, Propane, 20,000 BTU (Discontinued)
Mfr # CPGI-FH-2618A-1
Zoro # G5350511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application Low Voltage Soldering
- Fuel Propane
- Characteristics Adjustable Flame, Continuous Run Lock
Product Information
- Brand Sievert
- MFR # CPGI-FH-2618A-1
- Zoro # G5350511
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 13" |
Details
Item | Outdoor Torch Kit |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | Low Voltage Soldering |
Fuel | Propane |
Characteristics | Adjustable Flame, Continuous Run Lock |
Propane Temp. | 5,000 Degrees F |
Propane Btus per Hour | 20,000 |
Includes | 4 ft Hose, Handle Assembly, Regulator for Disposable Propane Cylinder |
Head | 45 Degrees |
Application | Low Voltage Soldering |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Low Voltage Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.