Shop All Torch and Torch Kits
Sievert
Swivel Torch, Cyclone, 13 in. L
Mfr # 2610-57
Zoro # G0704000
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Turbojet
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Swirl
- Welding Application General Brazing, Heating, Soldering
Product Information
- Brand Sievert
- MFR # 2610-57
- Zoro # G0704000
- UPC # 703510531407
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 13" |
Inlet Connection Size | 1 in |
Description
Torch Head, Flame Type Swirl, For Fuel Type Propane, Ignition Type Instant On-Off, Heating Capacity (Propane) 12,966 BtuH, Inlet Connection Size 1 in, Product Type Hand Torch, Torch Series Turbojet, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 3,572 Degrees F, Application Brazing, Heating Applications, Soldering, Body Material Aluminum, Features 360 Degrees Swivel Burner, 50 Percent Lighter, Double Gas Stop System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.50 Magnification (M250)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- XTRWELD SELECT 7018 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018156-5)
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- SIEVERT SIEVERT Hand Torch (2535-49)
- SIEVERT SIEVERT Multi Gas Pinpoint Flame Burner (8702-01)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK2-04)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- SIEVERT Torch Kit, Utility, Propane Fuel (USSK-12)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- SIEVERT Hose Torch Kit, Cyclone, 9 in. L (2535-40)
- Sievert Torch and Torch Kits