Shop All Soldering Tools
This Product is Discontinued
Sievert
Soldering Kit, For Soldering, 4" L (Discontinued)
Mfr # 3380-94
Zoro # G1798373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Jet Orifices, (2) Ultragas Cartridges (2202-83), 9 oz Diagonal Copper Bit (700245), Soldering Iron (3380-30), Tool Box
- Tip Copper Pointed Bit
- Length (In.) 4 in
- Temp. (F) 2,100 Degrees F
- Power Source Butane
Product Information
- Brand Sievert
- MFR # 3380-94
- Zoro # G1798373
- UPC # 881314470105
- Country of Origin Estonia
- Category Soldering Tools
Dimensions
Length (In.) | 4 in |
Details
Item | Soldering Iron |
Includes | (2) Jet Orifices, (2) Ultragas Cartridges (2202-83), 9 oz Diagonal Copper Bit (700245), Soldering Iron (3380-30), Tool Box |
Tip | Copper Pointed Bit |
Temp. (F) | 2,100 Degrees F |
Power Source | Butane |
Features | Lightweight Titanium and Aluminum Construction, Automatic Ignition Button, Burner Designed to Contain Flame, Can Be Used with One Hand, Operates In All Positions |
Application | Soldering |
Tip Type | Chisel |
Kit Includes | Butane Refill Canister, Storage Case |
Maximum Torch Temperature | 2,100 Degrees F |
Tool Functions | Soldering Iron |
Product Type | Handpiece Only |
Ignition Type | Self-Igniting |
Description
Soldering Kit, Ignition Type Self-Igniting, Tip Type Chisel, Tool Functions Soldering Iron, Maximum Torch Temperature 2,100 Degrees F, Includes (2) Jet Orifices, (2) Ultragas Cartridges (2202-83), 9 oz Diagonal Copper Bit (700245), Soldering Iron (3380-30), Tool Box, Application Soldering, Power Source Butane, Product Type Gas Soldering Iron
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.