Shop All Soldering Accessories
Sievert
Pointed Bit, 4" L, 8 oz. Size, Copper
Mfr # 7002-45
Zoro # G9869706
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Bronze
- For Use With 3380-93, 3380-94
- Material Copper
- Length 4 in
Product Information
- Brand Sievert
- MFR # 7002-45
- Zoro # G9869706
- UPC # 881314469666
- Country of Origin Estonia
- Category Soldering Accessories
Dimensions
Length | 4 in |
Size | 8 oz |
Overall Length | 4 in |
Details
Item | Pointed Bit |
Application | Soldering |
Color | Bronze |
For Use With | 3380-93, 3380-94 |
Material | Copper |
Characteristics | High Quality Electrolytic Copper |
Tip Series | 7000 |
Compatible Handpiece Manufacturer | Sievert |
Tip Type | Hammer |
Compatible Handpiece Manufacturer Model Number | 3380-93, 3380-94 |
Description
Pointed Bit, Tip Series 7000, Tip Type Hammer, Compatible Handpiece Manufacturer Model Number 3380-93, 3380-94, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Lens, 4" x 2-1/2" Plate Size (259572)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- TWECO Nozzle, Brass, Heavy Duty, 0.625" Size, PK2 (12601285)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- SIEVERT Diagonal Soldering Bit, 4.5" L, 18 oz. Sz (7005-00)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075" X 25F (OS-C-25)
- Sievert Soldering Accessories