Shop All Welding Accessories
Sievert
Neck Tube Support, V-Style
Mfr # 7172-40
Zoro # G2676567
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Lift Heated Bells, Burners Off a Surface
- Type V-Style
- Characteristics V Shapped and Screwed On
- Includes (2) Screws, Top Bracket
- Product Type Neck Tube Support
Product Information
- Brand Sievert
- MFR # 7172-40
- Zoro # G2676567
- UPC # 881314469741
- Country of Origin Estonia
- Category Welding Accessories
Details
Item | Neck Tube Support |
Function | Lift Heated Bells, Burners Off a Surface |
Type | V-Style |
Characteristics | V Shapped and Screwed On |
Includes | (2) Screws, Top Bracket |
Product Type | Neck Tube Support |
Description
Neck Tube Support, Includes (2) Screws, Top Bracket, Product Type Neck Tube Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 15 Series MIG Gun NOZZLES, 3-Piece Kit (880004)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 50 FT, BB FITTINGS (BDGH-T14-50BB)
- LINCOLN ELECTRIC LINCOLN Plasma Cut Direct Contact Nozzle (KP2843-3)
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- SIEVERT Torch Handle, 8 in., Piezo Ignition (3366-97)
- SIEVERT Trigger Piezo, Repair Kit (7223-01)
- SIEVERT Silicone Pressure Roller, 40mm (2974-40)
- SIEVERT Flint Striker (2000S)
- SIEVERT Stand Up Titanium Torch Assembly, 32" (3460-TI)
- WESTERN ENTERPRISES We 16 Adaptor (312-16)
- Sievert Welding Accessories